Waterhill™ CCY 1.75 1F 10 RNSHWR HD BG

Part #MS112EPBG  |  Item #9342376  |  Manufacturer Part #S112EPBG

Call for Pricing

Color/Finish: Brushed Gold

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

ADA Compliant: No

Application: Residential

CEC Compliant: For Sale in CA

Collection: Waterhill™

Color Finish: Brushed Gold

Color Finish Category: Gold Tones

Deck Plate Included: No

Diameter: 10 in

End Connection 1: Threaded

End Connections: Threaded

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Hardware Included: Yes

Insulated: No

Material: Metal

Overflow Included Yes or No: No

Pillow Included: No

Showerhead Flow Rate: 1.75 gpm

Showerhead Function: Single

Spray Type: Full

Style: Basic

UL Listed: No