Diverter Spout Oil Rubbed Bronze
Waterhill Diverter Spout Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 6 3/4"
- Diverter
- Oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
- Limited lifetime warranty
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- Yes
- Coating:
- Painted
- Collection:
- Waterhill
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 9-3/4 in
- End Connection 1:
- Slip
- End Connections:
- Slip
- Faucet Connection:
- Slip Fit
- Faucet Connection Size:
- 1/2 in
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 3-3/4 in
- Length:
- 7 in
- MA Approved -:
- Yes
- Material:
- Brass
- Origin:
- Domestic
- Spout Type:
- Diverter
- Spray Type:
- Full
- Style:
- Traditional
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 1.9 lb
- Width:
- 5-63/100 in