14 in. Rainfall Shower Arm and Flange in Polished Nickel

You last purchased this on
 
Moen

Waterhill 14 in. Rainfall Shower Arm and Flange in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Waterhill 14 in. Rainfall Shower Arm and Flange in Polished Nickel

  • Fast #
  • Part #MS113NL
  • Item #2354825
  • Manufacturer Part #S113NL
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Limited lifetime warranty
  • Polished nickel finish provides a mirror-like warm metallic look, adding a refined touch to your space
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
BAA Compliant:
Yes
CSA Certified:
CSA B125
Coating:
PVD
Collection:
Waterhill
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
End Connection 1:
MIPT
End Connections:
MIPT
Faucet Connection:
IPS
Faucet Connection Size:
1/2 in
Faucet Part Type:
Shower Arm
Fits Brand:
Moen
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Height:
6-13/100 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
14 in
MA Approved -:
Yes
Material:
Metal
NSF Certified:
No
Origin:
Domestic
Shower Arm Reach:
14 in
Spout Type:
Gooseneck
Trim Only:
No
UL Listed:
No
WaterSense Labeled:
No
Weight:
1.68 lb
Width:
2-1/4 in