Moen

Waterhill™ Single Handle Bathroom Sink Faucet in Nickel

Part #MS411NL  |  Manufacturer Part #S411NL

Color/Finish: Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Limited lifetime warranty

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Cartridge Type: Ceramic Disc

Collection: Waterhill™

Color Finish: Nickel

Color Finish Category: Nickel Tones

Faucet Connection: IPS

Faucet Connection Size: 1/2 in

Faucet Material: Metal

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.5 gpm

GSA Approved: No

Green: WaterSense, Yes

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

Lead Law Compliant: Yes

Material: Metal

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61-9

Number of Handles: Single Handle

Number of Holes: 1 Hole

Spout Height: 4-5/32 in

Spout Reach: 5-3/8 in

Spout Type: High Arc

Trim Only: No

WaterSense Labeled: Yes

Width: 6-1/4 in