DESCRIPTION

  • Brushed nickel finish brings the warm look of stainless to your bath
  • Rotating spout
  • One-handle lever handle makes it easy to adjust the water
  • LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • Single hole mount creates a cleaner look against custom countertops
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
  • Meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
  • Limited lifetime warranty
  • Vessel extension kit available

Moen Waterhill™ Single Handle Monoblock Bathroom Sink Faucet in Brushed Nickel

MS411BN

Manufacturer Part #: S411BN

Color/Finish

Brushed Nickel

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.18.1
Application
Commercial, Residential
BAA Compliant
Yes
Bathroom Faucet Type
Monoblock
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
1255™ Duralast™
Coating
PVD
Collection
Waterhill™
Deck Plate Included
Yes
Depth
5-19/50 in
End Connections
Compression
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Material
Metal
Faucet Mount
Deck Mount
Faucet Valve Type
1255™ Duralast™ Cartridge
Flow Rate
1.2 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
Height
8-1/4 in
IAPMO Listed
No
Lead Law Compliant
Yes
MA Approved
Yes
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Number of Handles
Single Handle
Number of Holes
1 Hole
Origin
Domestic
Spout Reach
5-3/8 in
Spout Swivel
360°
Spout Type
High Arc
Trim Only
No
Type
Bathroom Faucet
UL Listed
No
WaterSense Labeled
Yes
Weight
6.27
Width
3 in

Print

DOCUMENTS