Transponder Valve Trim in Nickel

You last purchased this on
 
Moen

Waterhill™ Transponder Valve Trim in Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Waterhill™ Transponder Valve Trim in Nickel

  • Fast #
  • Part #MTS325NL
  • Item #4848633
  • Manufacturer Part #TS325NL
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Limited lifetime warranty
  • M-pact® common valve system allows you to update the faucet style in the future without replacing any plumbing
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Commercial
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Waterhill™
Color Finish Category:
Nickel Tones
Color Finish Name:
Nickel
Faucet Height:
4-9/32 in
Faucet Valve Type:
Tub and Shower Transfer Valve
Handle Type:
Lever
IAPMO Listed -:
No
Installation Type:
Wall Mount
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Number of Handles:
Single Handle
Product Type:
Shower
Sink Material:
Metal
Trim Only:
Yes
Valve Size:
1/2 in
WaterSense Labeled:
No
Weight:
1.5 lb
Width:
4-9/32 in