Transponder Valve Trim in Polished Chrome

You last purchased this on
 
Moen

Waterhill™ Transponder Valve Trim in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Waterhill™ Transponder Valve Trim in Polished Chrome

  • Fast #
  • Part #MTS325
  • Item #4848544
  • Manufacturer Part #TS325
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Lever handle makes it easy to adjust the water
  • The brass valve (sold separately) directs water flow to multiple showering functions
  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Commercial
Brand Model Compatibility:
3375 Vave
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Cartridge Type:
1225
Coating:
Electroplated
Collection:
Waterhill™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Height:
4-9/32 in
Faucet Valve Type:
1225®, Tub and Shower Transfer Valve
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed -:
No
Installation Type:
Wall Mount
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
MA Approved -:
Yes
Material:
Metal
Number of Handles:
Single Handle
Origin:
Global
Product Type:
Valve
Trim Only:
Yes
UL Listed:
No
Valve Body Material:
Brass
Valve Size:
1/2 in
Valve Type:
Tub & Shower Transfer Valve
WaterSense Labeled:
No
Weight:
1.48 lb
Width:
4-7/25 in