This product requires certification to purchase.

Trip Lever in Polished Nickel

You last purchased this on
 
Moen

Waterhill® Trip Lever in Polished Nickel

  • Fast #
  • Part #CSIYB9801NL
  • Item #3860218
  • Manufacturer Part #YB9801NL
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Waterhill® Trip Lever in Polished Nickel

  • Fast #
  • Part #CSIYB9801NL
  • Item #3860218
  • Manufacturer Part #YB9801NL
4.5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 420
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Corrosion resistant
  • Installs easily on most front, side and angle style toilets
  • Includes template and mounting hardware
  • Metal mounting post for extra security
  • Limited lifetime warranty
  • Requires Certification

Documents


Specifications

Collection:
Waterhill®
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Handle Type:
Trip Lever
Installation Type:
Front Mount
Length:
3.85 in
WaterSense Labeled:
No
Width:
1-1/2 in