Two Handle Widespread Bathroom Sink Faucet in Nickel

You last purchased this on
 
Moen

Waterhill™ Two Handle Widespread Bathroom Sink Faucet in Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Waterhill™ Two Handle Widespread Bathroom Sink Faucet in Nickel

  • Fast #
  • Part #MTS418NL
  • Item #3157929
  • Manufacturer Part #TS418NL
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • M-pact® common valve system allows you to update the faucet style in the future without replacing any plumbing
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential, Commercial
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Waterhill™
Color Finish Category:
Nickel Tones
Color Finish Name:
Nickel
Deck Plate Included:
No
Faucet Center Size:
8 in - 16 in
Faucet Connection:
IPS
Faucet Connection Size:
1/2 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Type:
Widespread
Flow Rate:
1.5 gpm
Green Product:
Yes, WaterSense
Handle Type:
Lever
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 61-9
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
3-7/32 in
Spout Reach:
5-25/32 in
Spout Type:
High Arc
Trim Only:
Yes
WaterSense Labeled:
Yes