DESCRIPTION

  • Oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
  • Rotating spout
  • Two-handle lever handle makes it easy to adjust the water
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Faucet handles can be installed between 8" to 16" for a more customized widespread installation
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
  • Meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
  • Limited lifetime warranty

Moen Waterhill™ Two Handle Widespread Bathroom Sink Faucet in Oil Rubbed Bronze

MTS418ORB

Manufacturer Part #: TS418ORB

Color/Finish

Oil Rubbed Bronze

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.18.1
Application
Commercial, Residential
BAA Compliant
Yes
Bathroom Faucet Type
Widespread
Brand Model Compatibility
9000 Valve
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
1224
Center Size
8 in - 16 in
Coating
Painted
Collection
Waterhill™
Deck Plate Included
No
Depth
5-3/4 in
Faucet Connection
IPS
Faucet Connection Size
1/2 in
Faucet Material
Metal
Faucet Mount
Deck Mount
Faucet Type
Widespread
Faucet Valve Type
1224™ Duralast™ Cartridge, Lavatory Rough-in Valve
Flow Rate
1.5 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
Height
5-39/50 in
Lead Law Compliant
Yes
MA Approved
Yes
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Number of Handles
Two Handle
Number of Holes
3 Hole
Origin
Domestic
Spout Reach
5-25/32 in
Spout Swivel
360°
Spout Type
High Arc
Trim Only
Yes
Type
Widespread
UL Listed
No
Valve Body Material
Brass
Valve Type
Lavatory Rough-In Valve
WaterSense Labeled
Yes
Weight
5.53
Width
13-22/25 in

Print