Vessel Extension Kit in Polished Nickel
Waterhill Vessel Extension Kit in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Moen S411 Bathroom Faucet
- Collection:
- Waterhill
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 3 in
- NSF Certified:
- No
- Pedestal Only:
- No
- Product Type:
- Vessel Extension Kits
- Vessel Only:
- No
- Weight:
- 2 lb