Single Handle Bathtub & Shower Faucet in Polished Chrome (Trim Only)

You last purchased this on
 
Moen

Waterhill™ Single Handle Bathtub & Shower Faucet in Polished Chrome (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Waterhill™ Single Handle Bathtub & Shower Faucet in Polished Chrome (Trim Only)

  • Fast #
  • Part #MTS514
  • Item #3157802
  • Manufacturer Part #TS514
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Lever handle makes it easy to adjust the water
  • 3/4" volume control valve allows optimum water flow in homes with 1/2" or 3/4" plumbing
  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Residential
Brand Model Compatibility:
S3600 Valve
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Waterhill™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Escutcheon Height:
2-11/16 in
Escutcheon Width:
2-11/16 in
Faucet Valve Type:
Tub & Shower Volume Control Valve
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
No
NSF Certified:
No
Number of Handles:
Single Handle
Trim Only:
Yes
Valve Trim Type:
Volume Control
WaterSense Labeled:
No