• Cart

DESCRIPTION

  • Corrosion resistant
  • Includes template and mounting hardware
  • Limited lifetime warranty
  • Metal mounting post for extra security
  • Pivoting

Moen Waterhill® Wall Mount Toilet Tissue Holder

CSIYB9808

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Waterhill®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
2-2/5 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
9-3/20 in
Material
Zinc
Width
3-83/100 in

Starting at
$90.47
EACH
  • QUANTITY

DOCUMENTS