1-Hole Pull-Down Kitchen Faucet with Single Lever Handle in Mediterranean Bronze
Wellsley™ 1-Hole Pull-Down Kitchen Faucet with Single Lever Handle in Mediterranean Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Wellsley™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Mediterranean Bronze
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 15-3/4 in
- Faucet Material:
- Metal
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Height:
- 15-3/4 in
- IAPMO Listed -:
- Yes
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- No
- Spout Height:
- 9-1/10 in
- Spout Reach:
- 7-16/25 in
- Spout Type:
- High Arc
- Trim Only:
- No
- Width:
- 10-7/20 in