30 in. Towel Bar in Satin Nickel
Wembley® 30 in. Towel Bar in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Includes template and mounting hardware
- Limited lifetime warranty
- Corrosion resistant
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Wembley®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Height:
- 63/100 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 30 in
- Material:
- Aluminum
- Mount Type:
- Wall