Wembley® Pivoting Toilet Paper Holder Brushed Nickel

Part #MDN8208BN  |  Item #2882233  |  Manufacturer Part #DN8208BN

$23.14 EACH

Color/Finish: Brushed Nickel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Corrosion resistant
  • Pivoting
  • Includes template and mounting hardware
  • Metal mounting post for extra security
  • Limited lifetime warranty

Specifications

ADA Compliant: No

Collection: Wembley®

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 3-19/32 in

Projection: 3-19/32 in