Weymouth® 18 in. Towel Bar in Polished Chrome

Part #MYB8418CH  |  Item #4207566  |  Manufacturer Part #YB8418CH

$136.69 EACH

Color/Finish: Chrome

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 6
  • Pallet: 300
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Included template and mounting hardware take the guesswork out of installation
  • Metal mounting post for extra security
  • Corrosion resistant

Documents

Specifications

ADA Compliant: No

Base Plate Height: 2-10/91 in

Base Plate Width: 2-10/91 in

CARB OTC LEED Compliant: No

Collection: Weymouth®

Color Finish: Chrome

Color Finish Category: Chromes

Depth: 3-3/4 in

Hardware Included: Yes

Height: 2 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 18 in

Material: Brass, Zinc

Mount Type: Wall

Number of Bars: 1

Projection: 2-23/25 in