Two Handle Roman Tub Faucet with Handshower in Matte Black (Trim Only)
Weymouth™ Two Handle Roman Tub Faucet with Handshower in Matte Black (Trim Only)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Two-handle classic look of cross handles
- LifeShine® finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
- Matte Black finish is the perfect complement to modern spaces
- Complies with Americans with Disabilities Act (ADA) specifications
- Limited lifetime warranty
- Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- One-function hand shower
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- BAA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Coating:
- Painted
- Collection:
- Weymouth™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 9-13/100 in
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet with Handshower
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Material:
- Metal
- Handle Type:
- Cross
- Hardware Included:
- Yes
- Height:
- 7-15/16 in
- Hose Included:
- Yes
- Hose Length:
- 69 in
- MA Approved -:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Domestic
- Showerhead Function:
- Single
- Spout Height:
- 5-1/4 in
- Spray Type:
- Full
- Style:
- Traditional
- Trim Only:
- Yes
- Tub Spout Reach:
- 8-1/8 in
- WaterSense Labeled:
- Yes
- Weight:
- 6.47 lb
- Width:
- 16 in