Two Handle Wall Mount Bathroom Sink Faucet in Matte Black

You last purchased this on
 
Moen

Weymouth™ Two Handle Wall Mount Bathroom Sink Faucet in Matte Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Weymouth™ Two Handle Wall Mount Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #MTS42106BL
  • Item #7911800
  • Manufacturer Part #TS42106BL
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Matte Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Two-handle lever handle makes it easy to adjust the water
  • LifeShine® finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • Matte Black finish is the perfect complement to modern spaces
  • Meets EPA WaterSense® criteria to conserve water without sacrificing performance
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
  • Wall mount installation frees up extra space on the countertop
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Limited lifetime warranty
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
BAA Compliant:
Yes
Bathroom Faucet Type:
Wall Mount
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
1224
Collection:
Weymouth™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Deck Plate Included:
No
Depth:
8-19/50 in
Drain Included:
No
EPA Compliant:
Yes
EcoLogo Certified:
Yes
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
2-1/2 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
MA Approved -:
Yes
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Domestic
Spout Height:
1-1/4 in
Spout Reach:
8-3/8 in
Spout Swivel:
No
Spout Type:
Fixed
Style:
Vintage
Trim Only:
Yes
UL Listed:
No
Valve Type:
Disc Valve
WaterSense Labeled:
Yes
Weight:
3.77 lb
Width:
9-1/4 in
cUPC Certified:
No