Single Handle Pull Down Touchless Kitchen Faucet with Voice Activation in Polished Nickel

You last purchased this on
 
Moen

Weymouth™ Single Handle Pull Down Touchless Kitchen Faucet with Voice Activation in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Weymouth™ Single Handle Pull Down Touchless Kitchen Faucet with Voice Activation in Polished Nickel

  • Fast #
  • Part #MS73004EVNL
  • Item #8204816
  • Manufacturer Part #S73004EVNL
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Precisely dispense water at desired temperature, up to 120 degrees F, and volume, as little as 1 Tbsp. or as much as 15 gallons
  • Fully customizable presets for exact measurements and exact temperatures will make daily tasks a breeze
  • Features four unique methods of control that you can mix and match, independent of the handle position – Voice, App, Hands Free, or Manual
  • Interactive iOS/Android application provides usage data, customizable settings and control of all your Moen Network products
  • Wave sensor positioned at the front of the faucet, starts and stops the water flow with a simple hand movement without touching the faucet
  • App: Use the Moen app to provide personalized experiences as well as control the faucet directly
  • Voice activated capability: Create your own personalized presets in the app to facilitate quick delivery of common tasks, for example “Alexa/Google, tell Moen to fill the baby bottle”
  • Voice activated capability: Combine specific temperature and specific measurement or mix generic commands with specific commands, for example “Alexa/Hey Google, ask Moen to dispense 1 cup of hot water”
  • Works with your Amazon Alexa or Google Assistant voice assistant to understand a wide range of voice commands
  • Requirements for voice control: Smartphone, Amazon or Google Smart speaker, and Wireless Internet
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
B125.1
Collection:
Weymouth™
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Deck Plate Included:
Yes
Depth:
8-97/100 in
Dispenser Only:
Yes
Dispenser Type:
Hot and Cold
EPA Compliant:
No
Faucet Connection Size:
3/8 in
Faucet Height:
16-73/100 in
Faucet Material:
Zinc
Faucet Mount:
Deck Mount
Faucet Valve Type:
Cartridge
Flow Rate:
1.5 gpm
Handle Type:
Lever
Hose Included:
Yes
Hose Length:
68 in
Kitchen Faucet Type:
Pull Down, Voice Activated, Touchless
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2 in
Maximum Temperature:
160
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Side Spray:
No
Smart Home Compatibility:
Amazon Alexa, Android, Google Assistant, iOS
Smart Home Enabled:
Yes
Spout Height:
9-19/100 in
Spout Reach:
8 in
Spout Swivel:
360°
Spout Type:
High Arc
Spray Type:
Aerated Stream, Boosted Rinse, Boosted Stream, Powerful Cleaning Rinse
Style:
Traditional
Supply Lines Included:
Yes
WIFI Enabled:
Yes
Wireless Communication - FEI:
Wi-Fi