Weymouth™ Thermostatic Handle Kit in Chrome

Part #M131195  |  Item #2938251  |  Manufacturer Part #131195

$109.65 EACH

Color/Finish: Chrome

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 12
  • Pallet: 780

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

ADA Compliant: No

Collection: Weymouth™

Color Finish: Chrome

Color Finish Category: Chromes

Faucet Part Type: Handle Kit

Product Type: Faucet Repair Kit

Weight: 0.53