Wall Mount Toilet Tissue Holder in Brushed Nickel
Weymouth® Wall Mount Toilet Tissue Holder in Brushed Nickel
Frequently Purchased Together
Product Details
- Pivoting
- Includes template and mounting hardware
- Corrosion resistant
- Limited lifetime warranty
- Metal mounting post for extra security
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Weymouth®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 3-1/4 in
- Height:
- 2 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 10 in
- Material:
- Zinc
- Mount Type:
- Wall
- Pivoting:
- No
- Projection:
- 3-1/4 in