Transponder Valve Trim in Nickel
This product has been replaced by
Manufacturer Part #UTS32205NL
Weymouth® Transponder Valve Trim in Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
- Lever handle makes it easy to adjust the water
- Polished nickel finish provides a mirror-like warm metallic look, adding a refined touch to your space
- Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- Complies with Americans with Disabilities Act (ADA) specifications
- Showerhead sold separately
- The brass valve (sold separately) directs water flow to multiple showering functions
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- Brand Model Compatibility:
- 3375 Vave
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Coating:
- PVD
- Collection:
- Weymouth®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- End Connection 1:
- CC
- End Connections:
- CC
- Faucet Connection:
- CC
- Faucet Height:
- 4-9/32 in
- Faucet Valve Type:
- 1225®, Tub and Shower Transfer Valve
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 4-7/25 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- MA Approved -:
- Yes
- Material:
- Metal
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Origin:
- Global
- Product Type:
- Valve
- Showerhead Function:
- Multi
- Spout Height:
- 5-1/4 in
- Style:
- Traditional
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Size:
- 1/2 in
- Valve Type:
- Tub & Shower Transfer Valve
- WaterSense Labeled:
- No
- Weight:
- 1.06 lb