Tub Filler Riser in Oil Rubbed Bronze
Weymouth® Tub Filler Riser in Oil Rubbed Bronze
Frequently Purchased Together
Product Details
- Limited lifetime warranty
- Oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Weymouth®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- End Connection 1:
- Male
- End Connections:
- Male
- Faucet Connection:
- Male
- Faucet Connection Size:
- 3/4 in
- Faucet Part Type:
- Tub Filler Riser
- Flow Rate:
- 1.75 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 36-19/50 in
- Installation Type:
- Floor Mount
- Material:
- Metal
- Origin:
- Domestic
- Product Type:
- Accessories
- Spout Height:
- 5-1/4 in
- Trim Only:
- Yes
- Tub Spout Reach:
- 5-1/4 in
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 9.5 lb
- Width:
- 3-1/4 in