Round Closed Towel Ring in Mediterranean Bronze
Whitley™ Round Closed Towel Ring in Mediterranean Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Whitley™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Mediterranean Bronze
- Diameter:
- 6 in
- Height:
- 6-9/10 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Material:
- Stainless Steel
- Mount Type:
- Wall
- Ring Type:
- Closed
- Shape:
- Round