DESCRIPTION

  • 1-1/8" Bore Hole

Moen Widespread Handle Escutcheon

M100650P

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Moen 4962P and T999P
Color Finish
Polished Brass
Color Finish Category
Brass Tones

Starting at
$16.09
EACH
  • QUANTITY