• Cart

DESCRIPTION

Moen Widespread Lavatory Spout Escutcheon

M103463

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
WaterSense Labeled
No

Starting at
$30.08
EACH
  • QUANTITY