DESCRIPTION

  • PosiTemp® pressure–balancing valve maintains water pressure and controls temperature

Moen Pressure Balancing Valve in Clear

M62365

Valve Size:

1/2 in

SPECIFICATIONS

ADA Compliant
No
Color Finish
Clear
Color Finish Category
Clear
End Connection 1
PEX
Handle Material
Acrylic
Handle Type
Knob
Material
Brass
Number of Handles
Single Handle
Trim Only
No
Valve Size
1/2 in
Valve Type
Tub & Shower Pressure Balancing Valves
WaterSense Labeled
No

Starting at
$87.41
EACH
  • QUANTITY

DOCUMENTS