DESCRIPTION

Moen Wrist Blade Handle Kit For Hot Side Single Handle

M14834

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Cartridge Type
Joystick
Color Finish
Chrome
Color Finish Category
Chromes
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$48.14
EACH
  • QUANTITY

DOCUMENTS