DESCRIPTION

  • One year limited warranty

Moen Sani-Strem Wristblade Cold Handle

M14838

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Cartridge Type
Thermostatic
Collection
Sani-Strem
Color Finish
Polished Chrome
Color Finish Category
Chromes
GSA Approved
No
Handle Material
Metal
Handle Type
Wristblade
Height
1-1/2 in
IAPMO Listed
No
Length
4 in
NSF Certified
No
Number of Handles
Single Handle

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$48.14
EACH
  • QUANTITY

DOCUMENTS