• Cart

DESCRIPTION

  • Includes template and mounting hardware
  • Limited lifetime warranty
  • Metal mounting post for extra security

Moen Wynford™ 24 in. Double Towel Bar

CSIYB5222

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Wynford™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
8-19/20 in
Height
2-13/50 in
Installation Type
Wall Mount
Length
24 in
Material
Metal

Starting at
$67.39
EACH
  • QUANTITY