Trip Lever in Oil Rubbed Bronze

You last purchased this on
 
Moen

Wynford™ Trip Lever in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Wynford™ Trip Lever in Oil Rubbed Bronze

  • Fast #
  • Part #MYB5201ORB
  • Item #5136350
  • Manufacturer Part #YB5201ORB
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Adjustable:
Yes
BAA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Wynford™
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Depth:
1-43/50 in
Handle Type:
Lever
Height:
2-11/100 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
4-11/20 in
Material:
Zinc
Product Type:
Accessories
Style:
Traditional
WaterSense Labeled:
No
Weight:
0.58 lb
Width:
3-3/5 in