• Cart

DESCRIPTION

Moen Wynford™ Corner Shower Basket

CSIYB5275

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Wynford™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
8-7/64 in
Height
2-1/8 in
IAPMO Listed
No
Material
Stainless Steel
Width
8-7/64 in

Starting at
$107.38
EACH
  • QUANTITY