WYNFORD BIDET TRIM CP
Wynford™ WYNFORD BIDET TRIM CP
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Two-handle lever handle makes it easy to adjust the water
- Complies with Americans with Disabilities Act (ADA) specifications
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- Limited lifetime warranty
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- Brand Model Compatibility:
- 9265 Valve
- CSA Certified:
- CSA B125.1
- Coating:
- Electroplated
- Collection:
- Wynford™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 15-1/2 in
- Drain Included:
- Yes
- Faucet Center Size:
- 8 in - 16 in
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- Height:
- 3-31/50 in
- MA Approved -:
- Yes
- Material:
- Metal
- Number of Handles:
- Two Handle
- Number of Holes:
- 4 Hole
- Origin:
- Global
- Product Type:
- Bidet Spray Kit
- Scald Guard:
- Yes
- Showerhead Flow Rate:
- 2 gpm
- Showerhead Function:
- Single
- Style:
- Modern
- Trim Only:
- Yes
- Type:
- Bidet
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Type:
- Pressure Balancing Valve
- WaterSense Labeled:
- Yes
- Weight:
- 3.96 lb
- Width:
- 8-1/4 in