Concealed Mount and Wall Mount Toilet Tissue Holder in Polished Chrome
Yorkshire Concealed Mount and Wall Mount Toilet Tissue Holder in Polished Chrome
Package Quantity Info:
EA: 1 IP: 3 CA: 24 PT: 240-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Spring loaded
- Includes template and mounting hardware
- Corrosion resistant
- Limited lifetime warranty
- Stamped steel mounting bracket
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Yorkshire
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Mount Type:
- Concealed, Wall
- Pivoting:
- No