Concealed Mount and Wall Mount Toilet Tissue Holder in Satin Nickel
Yorkshire Concealed Mount and Wall Mount Toilet Tissue Holder in Satin Nickel
Package Quantity Info:
EA: 1 IP: 1 CA: 6 PT: 900-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Spring loaded
- Includes template and mounting hardware
- Corrosion resistant
- Limited lifetime warranty
- Stamped steel mounting bracket
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Yorkshire
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 3-1/8 in
- Height:
- 3 in
- IAPMO Listed -:
- No
- Installation Type:
- Concealed Screw
- Length:
- 9-1/4 in
- Material:
- Zinc Alloy
- Mount Type:
- Concealed, Wall
- Pivoting:
- No
- Projection:
- 3-1/8 in