2700 Series Particulate Respirator in White (Box of 10)

Part #MOL2700N95  |  Item #7442445  |  Manufacturer Part #2700N95

Call for Pricing per BOX

Color/Finish: White

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Handy strap with buckle allows mask to hang down around neck when not in use
  • Cloth strap feels cool and comfortable against the skin
  • Ventex valve lets the hot air out faster so workers stay cooler
  • Contoured nose bridge with soft foam nose flange
  • Soft foam nose cushion for added comfort and no pressure points
  • Dura-Mesh®shell resists collapsing in heat and humidity
  • Softspun®lining for increased comfort and durability
  • Size: M/L

Specifications

ANSI Specifications: ANSI/ISEA 110-2009

Application: [Welding, Construction, Assembly, Agriculture]

Collection: 2700 Series

Color Finish: White

Disposable: No

Package Quantity: Box of 10

Product Type: Respirator

Quick Release: No

Reusable: No