Meteors® NRR 33 Foam Disposable Earplug Regular (Box of 100)

Part #M6970  |  Item #7442001  |  Manufacturer Part #6970

Call for Pricing per BOX

Noise Reduction Rating:

33
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Noise Reduction Rating (NRR): 33 dB
  • 100% PVC-Free
  • Soft, slow recovery foam and contoured shape molds easily to the ear canal for all day comfort
  • The contours follow the shape of the ear canal which means less pressure at the smallest diameter of the earplug
  • Meteors®innovative undercut design affords a secure fit, all day long
  • The large base helps provide proper insertion, fit, and removal
  • Meteors®are independently tested to ANSI S3.19-1974
  • Color: Green with Green Cord

Specifications

ANSI Specifications: ANSI S3.19-1974

Collection: Meteors®

Material: Foam

Noise Reduction Rating: 33

Package Quantity: Box of 100

Reusable: No