Corded Foam and Plastic Disposable Ear Plugs Case in Multi-color

Part #M6654  |  Item #6551995  |  Manufacturer Part #6654

Call for Pricing

Color/Finish: Multi-color

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 20
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Highest independently tested NRR
  • Extra-soft, low-pressure foam for comfort and fit
  • Tapered shape for easy insertion and removal
  • Shaped to fit even very small ear canals
  • Non-irritating smooth surface
  • Look for the exclusive colored streaks and swirls as a symbol of Moldex quality
  • 100% PVC-Free, like all Moldex products & packaging - for a greener alternative
  • NRR 33 dB

Specifications

ANSI Specifications: ANSI S3.19-1974

Color Finish: Multi-color

Corded Cordless: Corded

Material: Foam, Plastic

Material Type: Polyurethane

Noise Reduction Rating: 33

Reusable: No