Cordless Foam Disposable Ear Plugs in Multi-color

Part #M6604  |  Item #4555186  |  Manufacturer Part #6604

$63.60 per BOX

Color/Finish: Multi-color

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Highest independently tested NRR
  • Extra-soft, low-pressure foam for comfort and fit
  • Tapered shape for easy insertion and removal
  • Shaped to fit even very small ear canals
  • Non-irritating smooth surface
  • Look for the exclusive colored streaks and swirls as a symbol of Moldex quality
  • 100% PVC-Free, like all Moldex products & packaging - for a greener alternative
  • NRR 33 dB

Specifications

ANSI Specifications: ANSI S3.19-1974

Color Finish: Multi-color

Corded Cordless: Cordless

Disposable: Yes

Material: Foam

Material Type: Polyurethane

Noise Reduction Rating: 33

Reusable: No