Cordless Rubber Reusable Ear Plugs (50 Pairs) in Bright Green with Purple

You last purchased this on
 
Moldex-Metric

Cordless Rubber Reusable Ear Plugs (50 Pairs) in Bright Green with Purple

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moldex-Metric

Cordless Rubber Reusable Ear Plugs (50 Pairs) in Bright Green with Purple

  • Fast #
  • Part #M6400
  • Item #6130642
  • Manufacturer Part #6400
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Bright Green/Purple Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Aural canal-blocking, soft-flange design
  • Air-cell tip
  • Serious protection for most noisy environments
  • PVC-free
  • Easy-grip
  • Requires Certification

Specifications

Color Finish Name:
Bright Green/Purple
Corded Cordless:
Cordless
Material:
Rubber
Package Quantity:
50 Pairs
Reusable:
Yes