DESCRIPTION

  • 100% PVC-Free®
  • Easily mounts to wall
  • Highest independently tested NRR
  • Hygienically packaged in biodegradable paper pouches
  • Improved, softer foam for maximum comfort
  • Longer length for easy fitting and removal
  • NRR 33 dB
  • Non-irritating smooth surface
  • Tapered shape for easy insertion and removal
  • The plug station is a convenient way to keep plugs available and clean

Moldex-Metric Pura-Fit® Ear Plug

M6845

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI S3.19-1974
Collection
Pura-Fit®
Color Finish
Green
Decibel Rating dB
33 dB
Material
Foam
Noise Reduction Rating
33
Package Quantity
Pair of 500
Reusable
No

Starting at
Call for Pricing
  • QUANTITY