Carbon, Dura-Mesh®, Foam and Latex NIOSH 42 CFR 84 Organic Vapor Respirator (Pack of 10)

You last purchased this on
 
Moldex-Metric

2400 Series Carbon, Dura-Mesh®, Foam and Latex NIOSH 42 CFR 84 Organic Vapor Respirator (Pack of 10)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moldex-Metric

2400 Series Carbon, Dura-Mesh®, Foam and Latex NIOSH 42 CFR 84 Organic Vapor Respirator (Pack of 10)

  • Fast #
  • Part #M2400N95
  • Item #828852
  • Manufacturer Part #2400N95
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Ventex valve lets the hot air out faster so workers breathe easier and stay cooler
  • Dura-Mesh® shell
  • Added carbon layer
  • PVC-free
  • Facepiece is naturally contoured without pressure points
  • Meets heat and flame resistance in accordance with ANSI/ISEA 110-2009 Section 7.11.1
  • Effective against most non-oil based welding fumes
  • Requires Certification

Documents


Specifications

ANSI:
ANSI/ISEA 110 2009 Section 7.11.1
Application:
Agriculture, Brazing, Mining, Petrochemical, Welding
Chemical Rating:
NIOSH 42 CFR 84
Clothing Size:
M/L
Collection:
2400 Series
Disposable:
Yes
Material:
Carbon, Dura-Mesh®, Foam, Latex
NIOSH:
NIOSH N95
Package Quantity:
Pack of 10
Product Type:
Particulate Mask
Quick Release:
No
Reusable:
No