DESCRIPTION

  • 100% PVC-Free®
  • Easily mounts to wall
  • Extra-soft, low-pressure foam for comfort and fit
  • Highest independently tested NRR
  • NRR 33 dB
  • Non-irritating smooth surface
  • Shaped to fit even very small ear canals
  • Tapered shape for easy insertion and removal
  • The plug station is a convenient way to keep plugs available and clean

Moldex-Metric SparkPlugs® Spark Plug Disposer

M6644

Package Quantity:

SPECIFICATIONS

ANSI Specifications
ANSI S3.19-1974
Collection
SparkPlugs®
Decibel Rating dB
33 dB
Material
Foam
Noise Reduction Rating
33
Package Quantity
250 Pairs
Reusable
No

Starting at
Call for Pricing
  • QUANTITY