Moldex Pura-Fit® NRR 33 Foam Disposable Corded Ear Plug in Bright Green (Box of 100)

Part #MOL6900  |  Item #7442827  |  Manufacturer Part #6900

Call for Pricing per BOX

Color/Finish: Bright Green

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • The special foam is formulated for softness and comfort, and the outer surface is smooth, so it doesn’t irritate the ear canal
  • Tapered for easier insertion
  • Longer design makes them easier to grasp
  • 100% PVC-Free
  • Hygienically packaged in biodegradable paper pouches
  • Look for the bright green color as a symbol of Moldex quality and user compliance
  • Noise reduction rating: 33 dB
  • Color: Green plugs with purple cord

Specifications

ANSI Specifications: ANSI S3.19 1974

Collection: Moldex Pura-Fit®

Color Finish: Bright Green

Material: Foam

Noise Reduction Rating: 33

Package Quantity: Box of 100

Reusable: No