NRR 27 Metal Detectable Reusable Earplug (Box of 50)
Rockets® NRR 27 Metal Detectable Reusable Earplug (Box of 50)
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ANSI:
- ANSI S3.19 1974
- Collection:
- Rockets®
- Color Finish Name:
- Blue
- Disposable:
- Yes
- Noise Reduction Rating:
- 27
- Package Quantity:
- Box of 50
- Reusable:
- Yes