Rockets® NRR 27 Reusable Earplug (Less Cord) (Box of 50)

Part #MOL6400  |  Item #7443032  |  Manufacturer Part #6400

Call for Pricing per BOX

Noise Reduction Rating:

27
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • With an NRR 27 rating, the Rockets®ear plugs provide serious protection for most noisy environments. Tested independently in an accredited laboratory to ANSI S3.19-1974
  • The air bubble in the tip provides cushioned comfort for all-day wear
  • The soft, flexible flanges provide a superior seal and fit most size ear canals
  • Plugs can be washed and reused
  • 100% PVC-Free
  • Independently tested NRR 27, with a new sound dampening additive

Specifications

ANSI Specifications: ANSI S3.19-1974. 200

Collection: Rockets®

Color Finish: Purple

Disposable: No

Noise Reduction Rating: 27

Package Quantity: Box of 50

Reusable: Yes