10.1 oz. Paintable Silicone Caulk Sealant in White
10.1 oz. Paintable Silicone Caulk Sealant in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 7-year mold-free product protection is resistant to stain-causing mold and mildew growth
- Paint-ready in as little as 30 minutes, spray paint immediately
- Combines silicone’s excellent adhesion and durability with the paintability of an acrylic
- Exceeds ASTM C920 Class 25 specifications
- Adheres to most wood, vinyl siding, drywall, plaster, masonry, stucco, glass and plastic
- GE Paintable Silicone is 100% waterproof
- Ideal for a wide range of exterior weatherproofing sealing projects from the attic to the basement such as windows, doors, siding, trim, and around vents, wire and pipes
- Water and rain exposure in as little as 30 minutes
- Will never break down due to extreme weather conditions, freeze-proof and sun-proof
- Permanently flexible to keep gaps sealed, shrink-proof and crack-proof
Specifications
- Application:
- Caulking
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 2 in
- FM Approved:
- No
- Height:
- 11-3/10 in
- Material:
- Silicone
- Maximum Temperature:
- 150
- NSF Certified:
- No
- Product Type:
- Caulk
- SCAQMD Compliant:
- Yes
- Size:
- 10.1 oz
- Temperature Range:
- -30 to 150 Deg F
- UL Listed:
- No
- Width:
- 2 in