10.1 oz Waterproof Kitchen and Bath Silicone Caulk with Mold Free Protection in White

You last purchased this on
 
GE®

10.1 oz Waterproof Kitchen and Bath Silicone Caulk with Mold Free Protection in White

This product requires certification to purchase.
You last purchased this on
 
GE®

10.1 oz Waterproof Kitchen and Bath Silicone Caulk with Mold Free Protection in White

  • Fast #
  • Part #L2812565
  • Item #7209923
  • Manufacturer Part #2812565
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • White
  • Size: 10.1 oz
  • Kitchen and bath caulk
  • Low VOC
  • Permanent waterproof seal
  • Won't crack, chip, peel, or dry out
  • Shower ready in 30 minutes
  • Product is 100% silicone
  • Mold free product protection for 7 years
  • Requires Certification

Specifications

Application:
Kitchen, Bathroom
Color Finish Name:
White
GSA Approved:
No
Material:
Silicone
Product Type:
Caulk
Size:
10.1 oz
UL Listed:
No