2.8 oz Weatherproof Window and Door Sealent with Mold and UV Protection in White

You last purchased this on
 
GE®

2.8 oz Weatherproof Window and Door Sealent with Mold and UV Protection in White

This product requires certification to purchase.
You last purchased this on
 
GE®

2.8 oz Weatherproof Window and Door Sealent with Mold and UV Protection in White

  • Fast #
  • Part #L2810435
  • Item #7209909
  • Manufacturer Part #2810435
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • White
  • Size: 2.8 oz
  • Window and door caulk
  • Adheres to wood, metal, concrete, masonry, ceramics, glass, and most plastics
  • Sun and freeze proof
  • Rain ready in 3 hours
  • Product is 100% silicone
  • Requires Certification

Specifications

Application:
Windows, Doors
Color Finish Name:
White
GSA Approved:
No
Material:
Silicone
Product Type:
Caulk
Size:
2.8 oz
UL Listed:
No